Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-12-1/8
Zoro # G211903906
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Thread Type NPT
- Overall Length 12 in
- Includes Fitting extension with NPT 1/8" Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-12-1/8
- Zoro # G211903906
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 12 in |
Details
Item | Grease Fitting Kit |
Thread Type | NPT |
Includes | Fitting extension with NPT 1/8" Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 35 lb Pail Amber (VV606)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- DEUBLIN Service Kit (557-000C)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- HERITAGE Drive Grease Fitting, 3/16" SS PV (H1728S)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- LINCOLN Elbow, 90 deg, 1/8"-27NPTFx1/8"-27NPTF (F) (L316071)
- ZORO SELECT 1/8-27X.750 7/16 HEX GREASE FIT SPL ZINC ROHS (43FG90-SPL)
- Locknlube Grease Fittings