Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-12-1/8-45
Zoro # G211903975
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Thread Type NPT
- Overall Length 12 in
- Includes Fitting extension with NPT 1/8" Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-12-1/8-45
- Zoro # G211903975
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 12 in |
Details
Item | Grease Fitting Kit |
Thread Type | NPT |
Includes | Fitting extension with NPT 1/8" Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- EATON AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933812Q, Return Line, 25 micron (ZX-933812Q)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- ALEMITE Grease Fitting Relief Top Vent, 7.5-15psi (A47640)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- WESTWARD Grease Fitting, 45 Deg., Stl, 15/16" L, PK10 (52NZ62)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- LINCOLN LUBRICATION Heavy Duty Grease Coupler, G310 (LING310)
- HERITAGE Thread Form Grease Plug, 1/4"-28, CS Z3 (H700337Z3)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- Locknlube Grease Fittings