Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-12-1/4
Zoro # G911903954
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Thread Type SAE-LT
- Overall Length 12 in
- Includes Fitting extension with SAE-LT 1/4"-28 Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Locknlube
- MFR # GFRK-12-1/4
- Zoro # G911903954
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 12 in |
Details
Item | Grease Fitting Kit |
Thread Type | SAE-LT |
Includes | Fitting extension with SAE-LT 1/4"-28 Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2607)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male- 1/4" Fema (FS6500-04-04-FG)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- HERITAGE Grease Fitting, 1/8"-28BSPT CS Z3 (H2600Z3)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- HERITAGE Grease Fitting, 1/2"-20UNF 45D CS Z3 (H1740Z3)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- Locknlube Grease Fittings