Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-12-1/4-45
Zoro # G811903924
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Thread Type SAE-LT
- Overall Length 12 in
- Includes Fitting extension with SAE-LT 1/4"-28 Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-12-1/4-45
- Zoro # G811903924
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 12 in |
Details
Item | Grease Fitting Kit |
Thread Type | SAE-LT |
Includes | Fitting extension with SAE-LT 1/4"-28 Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RC121610)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- HERITAGE Grease Fitting, 3/8"-18PTF CS Z3 (H1714Z3)
- WESTWARD Fitting, 90 Deg., SS, M8x1mm Thrd Size, PK10 (52PA11)
- HERITAGE Extension, 1/8"-27NPTFx1/8"-27NPTF, CSZ (H43762)
- WESTWARD Fitting, 90 Deg., Stl, Zinc Plated, PK10 (52NZ23)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- WESTWARD Grease Fitting, 45 Deg., Stl, 15/16" L, PK10 (52NZ62)
- Locknlube Grease Fittings