Shop All Grease Fittings
Locknlube
Four Point Manifold Kit, Aluminum/Steel
Mfr # LNL81204-1/8
Zoro # G811935147
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- For Use With Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants
- Includes 1/8" NPT Male and Female Ends
- Product Type Four Point Manifold Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # LNL81204-1/8
- Zoro # G811935147
- Country of Origin Germany
- Category Grease Fittings
Dimensions
Details
Item | Four Point Manifold Kit |
Material | Aluminum, Steel |
For Use With | Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants |
Includes | 1/8" NPT Male and Female Ends |
Product Type | Four Point Manifold Kit |
Description
Four Point Manifold Kit, Product Type Four Point Manifold Kit, Overall Depth Not Applicable, Material Aluminum, Steel, Includes 1/8 In. NPT Male and Female Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- MASTER PNEUMATIC LUBRICATOR 1/4 (L28W-2)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- LINCOLN Adapter, 1/4"-28SAE-LT x 1/8"-27NPTF (F) (L51942)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- ALEMITE Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (A1637)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 (GFCYELLOW)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- Locknlube Grease Fittings