Shop All Grease Fittings
Locknlube
Four Point Manifold Kit, Aluminum/Steel
Mfr # LNL81204-1/4
Zoro # G011935169
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- For Use With Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants
- Product Type Four Point Manifold Kit
- Includes 1/4"-28 SAE-LT Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Locknlube
- MFR # LNL81204-1/4
- Zoro # G011935169
- Country of Origin Germany
- Category Grease Fittings
Dimensions
Details
Item | Four Point Manifold Kit |
Material | Aluminum, Steel |
For Use With | Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants |
Product Type | Four Point Manifold Kit |
Includes | 1/4"-28 SAE-LT Male and Female Ends |
Description
Four Point Manifold Kit, Product Type Four Point Manifold Kit, Overall Depth Not Applicable, Material Aluminum, Steel, Includes 1/4 In.-28 SAE-LT Male and Female Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- ALEMITE Grease Fitting Flush Type, 1/4"-18 NPTF (AZ741)
- ALEMITE Grease Fitting Assortment, Pocket Pack Fittings Assortment with Box (AL2365-1)
- HERITAGE Grease Fitting, 1/2"-20UNF 45D CS Z3 (H1740Z3)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- ALEMITE Grease Fitting Zerk, 1/4"-28 UNF (A1792)
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- Locknlube Grease Fittings