Shop All Electromagnetic & Electromechanical Locks
Locknetics
Maglock
Mfr # MG600DT-2
Zoro # G910057184
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Input Voltage 12VDC/24VDC
- Includes Maglocks
- For Use With Locknetics Electromagnetic Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # MG600DT-2
- Zoro # G910057184
- UPC # 197163052783
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Input Voltage | 12VDC/24VDC |
Includes | Maglocks |
For Use With | Locknetics Electromagnetic Locks |
Description
MG Series 600 Model Double Mag Lock, Monitored 600lb, 12/24VDC, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.10 (35727B)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38801.006.0009)
- IVES Dull Brass Painted Holder FS55545 (FS.10068)
- LOCKNETICS Maglock 1200Lb Holding Force (MG1200)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- LOCKNETICS Maglock (MG600-2)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- LOCKNETICS Maglock (MG1200-2)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi (CX-91S-06)
- Locknetics Electromagnetic Locking Systems