Shop All Electromagnetic & Electromechanical Locks
Locknetics
Maglock
Mfr # MG1200DT-2
Zoro # G610057323
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Input Voltage 12VDC/24VDC
- Includes Maglocks
- For Use With Locknetics Electromagnetic Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # MG1200DT-2
- Zoro # G610057323
- UPC # 197163052745
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Input Voltage | 12VDC/24VDC |
Includes | Maglocks |
For Use With | Locknetics Electromagnetic Locks |
Description
MG Series 1200 Model Double Mag Lock, Monitored 1200lb, 12/24VDC, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 24"X24" Crawl Space Door (83016-0-0)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK25 (1RGR9)
- LOCKNETICS Maglock 1200Lb Holding Force (MG1200)
- LOCKNETICS Maglock (MG1200-2)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status (MG1200DT)
- LOCKNETICS Maglock (MG600-2)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- Locknetics Electromagnetic & Electromechanical Locks