Shop All Electromagnetic & Electromechanical Locks
Locknetics
Maglock
Mfr # MG1200-2
Zoro # G710057247
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Input Voltage 12VDC/24VDC
- For Use With Locknetics Electromagnetic Locks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # MG1200-2
- Zoro # G710057247
- UPC # 197163202256
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Input Voltage | 12VDC/24VDC |
For Use With | Locknetics Electromagnetic Locks |
Includes | Maglocks |
Description
MG Series 1200 Model Double Mag Lock, Standard 1200lb, 12/24VDC, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Reversible Hook, Silver, 2.25 in., 25 lb. (07529)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Satin Stainless (BARN-RD3 32D)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- LOCKNETICS Maglock (MG600-2)
- LOCKNETICS Weatherproof Maglock, 1200lb Hlding Force (WMG1200)
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status (MG1200DT)
- LOCKNETICS Maglock 1200Lb Holding Force (MG1200)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset (ND80PDEU RHO 626 12V)
- Locknetics Electromagnetic & Electromechanical Locks