Shop All Keyless Access Control Locks
Locknetics
Emergency Break, Red
Mfr # EGB-100-R
Zoro # G7314732
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # EGB-100-R
- Zoro # G7314732
- UPC # 00043156651603
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Details
Item | Emergency Break,Red |
Color | Red |
Description
Emergency Break,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE KEY SAFE BRASS WHT 3.88""H (001370)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- ZORO SELECT Full Face Buna-N Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-807)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05033028 (05033028)
- LOCKNETICS Digital Keypad, Flush Mount (DKP-165-FM)
- LOCKNETICS Digital Keypad, Single Gang (DKP-165)
- LOCKNETICS Digital Keypad, Surface Mount (DKP-165-S)
- SPECO TECHNOLOGIES Proximity Card (APSI4)
- SECURITRON Digital Access Keypad, 99 User Code (DK-12)
- ALARM LOCK ALARM LOCK ETPDLS1G-26DY71 TRILOGY EXIT TRIM PROX READER WITH KEYPAD STRAIGHT LEVER - YAL (ALL-ETPDLS1G-26D-Y71)
- SECO-LARM Seco-Larm: Wireless Entry Alert System, 433MHz, Wireless Speaker and Sensor (SLM-E-931CS22RFCQ)
- Locknetics Keyless Access Control Locks