Shop All Electric Strikes
Locknetics
Electric Rim Strike
Mfr # RS310-LBM-US32D
Zoro # G910057788
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24 VDC
- Finish Satin Stainless Steel
- For Use With Locknetics Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # RS310-LBM-US32D
- Zoro # G910057788
- UPC # 197163175260
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12/24 VDC |
Finish | Satin Stainless Steel |
For Use With | Locknetics Electric Strikes |
Includes | Electric Strikes |
Description
Electric Rim Strike, Surface Mounted, Field Selectable Safe/Secure, 3/4 Depth, Rim Strike Spacer, Latchbolt Monitor, 12/24 VDC, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 1/4"W, PK.25 (2071W-017AL)
- MSI Savoy Crema 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0105)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- LOCKNETICS L-Bracket, for Mg1200 (MLBK1200)
- LOCKNETICS Cs Series Faceplate Kit, US32D Finish (CWFP-KIT-32D)
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- LOCKNETICS Cs Series Lip Extension, 2" (CSLE-2)
- LOCKNETICS Cs Series Electric Strike, 9/16" Deep (CS450-32D)
- TRINE Trine 2000 Series Electric Strikes, 6-14 VAC/DC Voltage, Sprayed Brass (2001-6-14AC/DC)
- Locknetics Electromagnetic Locking Systems