Shop All Electric Strikes
Locknetics
Electric Rim Strike
Mfr # RS310-10B
Zoro # G310057654
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24 VDC
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Locknetics Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # RS310-10B
- Zoro # G310057654
- UPC # 197163175246
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12/24 VDC |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Locknetics Electric Strikes |
Includes | Electric Strikes |
Description
Electric Rim Strike, Surface Mounted, Field Selectable Safe/Secure, 3/4 Depth, Rim Strike Spacer, 12/24 VDC, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5 ft. - Black (03-100-WEB)
- MASTER MAGNETICS Horseshoe Magnet 3#Pull (07225)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- LOCKNETICS Cs Series Lip Extension, 2" (CSLE-2)
- LOCKNETICS Cs Series Faceplate Kit, US32D Finish (CWFP-KIT-32D)
- LOCKNETICS Z-Bracket, for Wmg600 (WZBK600)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- LOCKNETICS 9/16" Field Selectable 12 /24 Volt Cylindrical Electric Strike with Round and Square Faceplates (CS450US32D)
- LOCKNETICS Cs Series Electric Strike, 9/16" Deep (CS450-32D)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- Locknetics Electromagnetic Locking Systems