Shop All Electric Strikes
Locknetics
Electric Rim Strike
Mfr # RS210-10B
Zoro # G810057253
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24 VDC
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Includes Electric Strikes
- For Use With Locknetics Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # RS210-10B
- Zoro # G810057253
- UPC # 197163175222
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12/24 VDC |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Electric Strikes |
For Use With | Locknetics Electric Strikes |
Description
Electric Rim Strike, Surface Mounted, Field Selectable Safe/Secure, 1/2 Depth, Rim Strike Spacer, 12/24 VDC, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 15/64 in (C8052-C346A-14A)
- FASADE Inside Corner Trim Matte White, PK5, PK5 (14601)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP719128195)
- LOCKNETICS L-Bracket, for Mg1200 (MLBK1200)
- LOCKNETICS Cs Series Lip Extension, 2" (CSLE-2)
- LOCKNETICS Rs Series Electric Strike, 1/2", US10B (RS200-10B)
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- LOCKNETICS Z-Bracket, for Wmg600 (WZBK600)
- LOCKNETICS Cs Series Electric Strike, 9/16" Deep (CS450-32D)
- HES Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes (2006M)
- Locknetics Electric Strikes