Shop All Lockset Cylinders
Locknetics
Alarm Lock DL3200 Cylindrical Pin Locks
Mfr # DKP-NS
Zoro # G010054496
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Keypads
- Color Grey
- For Use With Locknetics Access Control Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # DKP-NS
- Zoro # G010054496
- UPC # 197163041022
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Grey |
Includes | Keypads |
Color | Grey |
For Use With | Locknetics Access Control Accessories |
Description
Outdoor Digital Keypad, Up to 1,010 Users with Two Zone, Re Locking Time Delay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- GMS GMS:GMS 1-1/4" Mortise Cyl - 26D - SC1 (GMS-M114-SC-26D-ST-A2)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type L, 7 Pins (80-033 LB 626)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7160DC-26D)
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best G, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-G-26D)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 30001C626118 (30001C626118)
- COMPX NATIONAL Cylinder Length 1-3/4 in. (806003415)
- DEGUARD HIGH SECURITY KIK Cylinder - US3 (DHKC01-US3)
- Locknetics Door Locks and Deadbolts