Shop All Emergency Exit Door Alarms
Locknetics
Alarm Lock Alarm Lock Parts and Accessories
Mfr # ESTK-100
Zoro # G710054475
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Locknetics Electric Strikes
- Finish Grey
- Includes Electric Strike Parts and Accessories
- Application Electric Strike Parts and Accessories
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknetics
- MFR # ESTK-100
- Zoro # G710054475
- UPC # 197163244560
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Locknetics Electric Strikes |
Finish | Grey |
Includes | Electric Strike Parts and Accessories |
Application | Electric Strike Parts and Accessories |
Color | Gray |
Commercial/Residential | Commercial |
Description
E-Strike Metal Template Kit, CS, MDS, RS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH ERGO M575 Wrls Trackball Black (910-005869)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 (ML9-12241505)
- ULTRALAST Cell Phone Battery, CEL-HD40 (CEL-HD40)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- ADAMS RITE Rim Device Narrow, 24VDCElectrn, SatinAlum (8801EL-36-24)
- DETEX Surface Mount Battery Powered 100DB Door Prop Alarm w/Internal Magnetic Door Contacts and Back Box (EAX300BLK)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Gray (EAX-300 GRAY)
- ALARM LOCK Exit Alarms (700WPXUS28)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG30MS)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- Locknetics Emergency Exit Door Alarms