Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 9/16", 75 ft.
Mfr # 20-0563075
Zoro # G1013438
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 9/16 in
- Length 75 ft
- Working Load Limit 13,166 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0563075
- Zoro # G1013438
- UPC # 859257007450
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 9/16 in |
Length | 75 ft |
Cord Length | 75 ft |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 9/16 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 13,166 lb |
Color | Gray |
For Use With | Winches |
Includes | Integrated Shackle |
Maximum Load Capacity | 13,166 lb |
Compatible Load Capacity | 13,166 lb |
Compatible with Manufacturer Part Number | 17801, ZEON 12 |
Product Type | Winch Line |
Cord Material | Synthetic HMPE |
Operation | Lifting, Pulling |
Number of Strands | 12 |
Description
Winch Line, Cord Diameter 9/16 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 13,166 lb, Compatible Load Capacity 13,166 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 29JU99, 3EXT2, Compatible with Manufacturer Part Number 17801, ZEON 12, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- LUXOR 3 SHELF TUB CART (STC121-B)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- CAMPBELL CHAIN & FITTINGS #16 Single Steel Jack Chain, Zinc Plated, 100' per Carton (T0801624N)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW Winch Line (20-0250040)
- SUPERWINCH Wire Winch Rope (87-42612)
- Lockjaw Winches & Pullers