Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 9/16", 25 ft.
Mfr # 20-0563025
Zoro # G1014138
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 9/16 in
- Length 25 ft
- Working Load Limit 13,166 lb
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0563025
- Zoro # G1014138
- UPC # 859257007436
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 9/16 in |
Length | 25 ft |
Manufacturers Warranty Length | 1 yr |
Cord Length | 25 ft |
Cord Diameter | 9/16 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 13,166 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Compatible with Manufacturer Part Number | 17801, ZEON 12 |
Cord Material | Synthetic HMPE |
Maximum Load Capacity | 13,166 lb |
Product Type | Winch Line |
Compatible Load Capacity | 13,166 lb |
Operation | Lifting, Pulling |
Number of Strands | 12 |
Description
Winch Line, Cord Diameter 9/16 in, Cord Length 25 ft, Color Gray, Maximum Load Capacity 13,166 lb, Compatible Load Capacity 13,166 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 29JU99, 3EXT2, Compatible with Manufacturer Part Number 17801, ZEON 12, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 4400 LBS (AC-LOW44-2148)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- Lockjaw Winches & Pullers