Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 9/16", 100 ft.
Mfr # 20-0563100
Zoro # G1013989
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 9/16 in
- Length 100 ft
- Working Load Limit 13,166 lb
- Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0563100
- Zoro # G1013989
- UPC # 859257007467
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 9/16 in |
Length | 100 ft |
Cord Length | 100 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 9/16 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 13,166 lb |
For Use With | Winches |
Includes | Integrated Shackle |
Color | Gray |
Product Type | Winch Line |
Operation | Lifting, Pulling |
Maximum Load Capacity | 13,166 lb |
Compatible with Manufacturer Part Number | 17801, ZEON 12 |
Number of Strands | 12 |
Cord Material | Synthetic HMPE |
Compatible Load Capacity | 13,166 lb |
Description
Winch Line, Cord Diameter 9/16 in, Cord Length 100 ft, Color Gray, Maximum Load Capacity 13,166 lb, Compatible Load Capacity 13,166 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 29JU99, 3EXT2, Compatible with Manufacturer Part Number 17801, ZEON 12, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- RUBBERMAID COMMERCIAL End Cap, PK2 (GRFG1791803)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- KFI KFI Split Cable Hook Stopper (ATV-SCHS)
- Lockjaw Winches & Pullers