Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 7/16", 75 ft.
Mfr # 20-0438075
Zoro # G1013447
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 7/16 in
- Length 75 ft
- Working Load Limit 7,400 lb
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0438075
- Zoro # G1013447
- UPC # 859257007375
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 75 ft |
Manufacturers Warranty Length | 1 yr |
Cord Length | 75 ft |
Cord Diameter | 7/16 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 7,400 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Number of Strands | 12 |
Product Type | Winch Line |
Compatible Load Capacity | 7,400 lb |
Operation | Lifting, Pulling |
Cord Material | Synthetic HMPE |
Compatible with Manufacturer Part Number | 26502, ZEON 8, ZEON 8-S |
Maximum Load Capacity | 7,400 lb |
Description
Winch Line, Cord Diameter 7/16 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 7,400 lb, Compatible Load Capacity 7,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y216, 29JU92, 29JU93, Compatible with Manufacturer Part Number 26502, ZEON 8, ZEON 8-S, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- PROSOURCE Socket Plastic 1In Black 4Pc (FE-S807-PS)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EE2802NFX7)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- OZ LIFTING PRODUCTS Rope Assembly, 45 ft L, Material Synthetic (OZSR.31-45)
- Lockjaw Winch Cables