Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 7/16", 50 ft.
Mfr # 20-0438050
Zoro # G1014059
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 7/16 in
- Length 50 ft
- Working Load Limit 7,400 lb
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0438050
- Zoro # G1014059
- UPC # 859257007368
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 50 ft |
Cord Length | 50 ft |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 7/16 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 7,400 lb |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Winches |
Cord Material | Synthetic HMPE |
Compatible with Manufacturer Part Number | 26502, ZEON 8, ZEON 8-S |
Operation | Lifting, Pulling |
Number of Strands | 12 |
Maximum Load Capacity | 7,400 lb |
Product Type | Winch Line |
Compatible Load Capacity | 7,400 lb |
Description
Winch Line, Cord Diameter 7/16 in, Cord Length 50 ft, Color Gray, Maximum Load Capacity 7,400 lb, Compatible Load Capacity 7,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y216, 29JU92, 29JU93, Compatible with Manufacturer Part Number 26502, ZEON 8, ZEON 8-S, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 12'H (786018)
- REMCO Hopper Tub, White, Polyethylene (69015)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Platform Stepladder, 375 lb Capacity (18515-817)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- FULTON 7/32" x 50' Galv Winch Cable and Hook-5,600 lbs. Breaking Strength (WC750 0100)
- Lockjaw Winches & Pullers