Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 7/16", 25 ft.
Mfr # 20-0438025
Zoro # G1013937
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 7/16 in
- Length 25 ft
- Working Load Limit 7,400 lb
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0438025
- Zoro # G1013937
- UPC # 859257007351
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 25 ft |
Manufacturers Warranty Length | 1 yr |
Cord Length | 25 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 7/16 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 7,400 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Operation | Lifting, Pulling |
Cord Material | Synthetic HMPE |
Compatible with Manufacturer Part Number | 26502, ZEON 8, ZEON 8-S |
Product Type | Winch Line |
Number of Strands | 12 |
Compatible Load Capacity | 7,400 lb |
Maximum Load Capacity | 7,400 lb |
Description
Winch Line, Cord Diameter 7/16 in, Cord Length 25 ft, Color Gray, Maximum Load Capacity 7,400 lb, Compatible Load Capacity 7,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y216, 29JU92, 29JU93, Compatible with Manufacturer Part Number 26502, ZEON 8, ZEON 8-S, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 3000 lb., 64 In L (13X497)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- Lockjaw Winch Cables