Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 5/8", 50 ft.
Mfr # 20-0625050
Zoro # G1014101
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/8 in
- Length 50 ft
- Working Load Limit 16,933 lb
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockjaw
- MFR # 20-0625050
- Zoro # G1014101
- UPC # 859257007481
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 5/8 in |
Length | 50 ft |
Cord Length | 50 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 5/8 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 16,933 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Maximum Load Capacity | 16,933 lb |
Compatible Load Capacity | 16,933 lb |
Cord Material | Synthetic HMPE |
Operation | Lifting, Pulling |
Product Type | Winch Line |
Compatible with Manufacturer Part Number | 47801, 68801 |
Number of Strands | 12 |
Description
Winch Line, Cord Diameter 5/8 in, Cord Length 50 ft, Color Gray, Maximum Load Capacity 16,933 lb, Compatible Load Capacity 16,933 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y217, 3EXT3, Compatible with Manufacturer Part Number 47801, 68801, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE1802TTX10)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- PITCO 4 In 9In Lift Caster Non-Locking Swivel (PP10814)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- Lockjaw Winches & Pullers