Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 5/8", 100 ft.
Mfr # 20-0625100
Zoro # G1013429
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/8 in
- Length 100 ft
- Working Load Limit 16,933 lb
- For Use With Winches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0625100
- Zoro # G1013429
- UPC # 859257007504
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 5/8 in |
Length | 100 ft |
Cord Length | 100 ft |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 5/8 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 16,933 lb |
For Use With | Winches |
Color | Gray |
Includes | Integrated Shackle |
Compatible Load Capacity | 16,933 lb |
Product Type | Winch Line |
Number of Strands | 12 |
Compatible with Manufacturer Part Number | 47801, 68801 |
Operation | Lifting, Pulling |
Maximum Load Capacity | 16,933 lb |
Cord Material | Synthetic HMPE |
Description
Winch Line, Cord Diameter 5/8 in, Cord Length 100 ft, Color Gray, Maximum Load Capacity 16,933 lb, Compatible Load Capacity 16,933 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y217, 3EXT3, Compatible with Manufacturer Part Number 47801, 68801, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indicator (MH12R95904G)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (7G100DOSXK/10)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ERICKSON Cords 30in Flat Bungee (06930)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- Lockjaw Winches & Pullers