Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 5/16", 75 ft.
Mfr # 20-0313075
Zoro # G1014600
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/16 in
- Length 75 ft
- Working Load Limit 4,400 lb
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0313075
- Zoro # G1014600
- UPC # 859257007290
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 75 ft |
Cord Length | 75 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 5/16 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 4,400 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Operation | Lifting, Pulling |
Maximum Load Capacity | 4,400 lb |
Number of Strands | 12 |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL |
Product Type | Winch Line |
Cord Material | Synthetic HMPE |
Compatible Load Capacity | 4,400 lb |
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 13R481, 13R482, 13R484, 1VN79, 1VN80, 29JU84, 29JU85, 33W158, 492P72, 492P73, 492P74, 492P75, 492P76, 492P77, 492P78, 492P79, 492P80, 492P81, 492P82, 6DLV3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire/Tube, 16 x 4 In. (1NWX9)
- DUTTON-LAINSON Strap w/Hook, 20 Ft. (6249)
- PEERLESS CHAIN 3/8-1/2" RTCHT BNDR PLS, H5121-4258 (H5121-4258)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange (12U296)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- Lockjaw Winch Cables