Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 5/16", 50 ft.
Mfr # 20-0313050
Zoro # G1014171
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/16 in
- Length 50 ft
- Working Load Limit 4,400 lb
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockjaw
- MFR # 20-0313050
- Zoro # G1014171
- UPC # 859257007283
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 50 ft |
Cord Length | 50 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 5/16 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 4,400 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Cord Material | Synthetic HMPE |
Operation | Lifting, Pulling |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL |
Product Type | Winch Line |
Maximum Load Capacity | 4,400 lb |
Compatible Load Capacity | 4,400 lb |
Number of Strands | 12 |
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 50 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 13R481, 13R482, 13R484, 1VN79, 1VN80, 29JU84, 29JU85, 33W158, 492P72, 492P73, 492P74, 492P75, 492P76, 492P77, 492P78, 492P79, 492P80, 492P81, 492P82, 6DLV3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 1 1/2" Wire Ring Anchor Point, SS, 300Lbs WLL, PK4 (4520)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- LOUISVILLE 9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1406HD)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/16 X 50 4 200 lb strength VEHICLE RECOVERY (TO2528596)
- Lockjaw Winches & Pullers