Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 5/16", 100 ft.
Mfr # 20-0313100
Zoro # G1014777
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/16 in
- Length 100 ft
- Working Load Limit 4,400 lb
- For Use With Winches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0313100
- Zoro # G1014777
- UPC # 859257007306
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 100 ft |
Cord Length | 100 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 5/16 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 4,400 lb |
For Use With | Winches |
Color | Gray |
Includes | Integrated Shackle |
Cord Material | Synthetic HMPE |
Maximum Load Capacity | 4,400 lb |
Number of Strands | 12 |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL |
Operation | Lifting, Pulling |
Compatible Load Capacity | 4,400 lb |
Product Type | Winch Line |
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 100 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 13R481, 13R482, 13R484, 1VN79, 1VN80, 29JU84, 29JU85, 33W158, 492P72, 492P73, 492P74, 492P75, 492P76, 492P77, 492P78, 492P79, 492P80, 492P81, 492P82, 6DLV3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack Bin Dolly, D 30 In, W 18 In, Blue (DLY-3018)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- KFI KFI Split Cable Hook Stopper (ATV-SCHS)
- Lockjaw Winches & Pullers