Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 3/8", 75 ft.
Mfr # 20-0375075
Zoro # G1014716
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 3/8 in
- Length 75 ft
- Working Load Limit 6,600 lb
- Cord Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0375075
- Zoro # G1014716
- UPC # 859257007337
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 75 ft |
Cord Length | 75 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 3/8 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 6,600 lb |
Color | Gray |
Includes | Integrated Shackle |
For Use With | Winches |
Number of Strands | 12 |
Operation | Lifting, Pulling |
Compatible Load Capacity | 6,600 lb |
Maximum Load Capacity | 6,600 lb |
Cord Material | Synthetic HMPE |
Compatible with Manufacturer Part Number | 101150, 101155 |
Product Type | Winch Line |
Description
Winch Line, Cord Diameter 3/8 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 6,600 lb, Compatible Load Capacity 6,600 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 492P83, 492P84, Compatible with Manufacturer Part Number 101150, 101155, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 6 in W, Polyester, Yellow (EE1606DFX11)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- Lockjaw Winches & Pullers