Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 3/8", 50 ft.
Mfr # 20-0375050
Zoro # G1014357
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 3/8 in
- Length 50 ft
- Working Load Limit 5,600 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0375050
- Zoro # G1014357
- UPC # 859257007320
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Manufacturers Warranty Length | 1 yr |
Cord Length | 50 ft |
Cord Diameter | 3/8 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 5,600 lb |
Color | Gray |
For Use With | Winches |
Includes | Integrated Shackle |
Compatible with Manufacturer Part Number | 101150, 101155 |
Compatible Load Capacity | 6,600 lb |
Maximum Load Capacity | 5,600 lb |
Cord Material | Synthetic HMPE |
Number of Strands | 12 |
Product Type | Winch Line |
Operation | Lifting, Pulling |
Description
Winch Line, Cord Diameter 3/8 in, Cord Length 50 ft, Color Gray, Maximum Load Capacity 5,600 lb, Compatible Load Capacity 6,600 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 492P83, 492P84, Compatible with Manufacturer Part Number 101150, 101155, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- Lockjaw Winch Cables