Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 1/2", 75 ft.
Mfr # 20-0500075
Zoro # G1013541
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 1/2 in
- Length 75 ft
- Working Load Limit 10,700 lb
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0500075
- Zoro # G1013541
- UPC # 859257007412
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 1/2 in |
Length | 75 ft |
Manufacturers Warranty Length | 1 yr |
Cord Length | 75 ft |
Cord Diameter | 1/2 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 10,700 lb |
For Use With | Winches |
Color | Gray |
Includes | Integrated Shackle |
Operation | Lifting, Pulling |
Compatible Load Capacity | 10,700 lb |
Product Type | Winch Line |
Compatible with Manufacturer Part Number | 28500, ZEON 10, ZEON 10-S |
Number of Strands | 12 |
Maximum Load Capacity | 10,700 lb |
Cord Material | Synthetic HMPE |
Description
Winch Line, Cord Diameter 1/2 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 10,700 lb, Compatible Load Capacity 10,700 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 29JU94, 29JU95, 3EXT1, Compatible with Manufacturer Part Number 28500, ZEON 10, ZEON 10-S, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 (LER-PO 80R)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- Lockjaw Winch Cables