Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 1/2", 100 ft.
Mfr # 20-0500100
Zoro # G1012570
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 1/2 in
- Length 100 ft
- Working Load Limit 10,700 lb
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0500100
- Zoro # G1012570
- UPC # 859257007429
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 1/2 in |
Length | 100 ft |
Cord Length | 100 ft |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 1/2 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 10,700 lb |
Includes | Integrated Shackle |
For Use With | Winches |
Color | Gray |
Product Type | Winch Line |
Number of Strands | 12 |
Cord Material | Synthetic HMPE |
Compatible Load Capacity | 10,700 lb |
Operation | Lifting, Pulling |
Maximum Load Capacity | 10,700 lb |
Compatible with Manufacturer Part Number | 28500, ZEON 10, ZEON 10-S |
Description
Winch Line, Cord Diameter 1/2 in, Cord Length 100 ft, Color Gray, Maximum Load Capacity 10,700 lb, Compatible Load Capacity 10,700 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 29JU94, 29JU95, 3EXT1, Compatible with Manufacturer Part Number 28500, ZEON 10, ZEON 10-S, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- B/A PRODUCTS CO Slip Hook, G70,11300 lb. (11-12G7SHL)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-029 (60-7280)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line (20-0250040)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- Lockjaw Winch Cables