Shop All Winch Cables
Lockjaw
Winch Line 5/8 In. x 85 ft.
Mfr # 20-0625085
Zoro # G709232082
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 85 ft
- Includes Integrated Shackle
- Color Gray
- For Use With Electric Winches
- Compatible Series All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0625085
- Zoro # G709232082
- UPC # 859257007863
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 85 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 5/8 in |
Details
Item | Winch Line |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Electric Winches |
Compatible Series | All |
Cord Material | Synthetic Fiber |
Number of Strands | 12 |
Operation | Pulling |
Compatible with Manufacturer Part Number | 47801, 68801 |
Cord Type | Rope |
Maximum Load Capacity | 16,933 lb |
Compatible Load Capacity | 16,933 lb |
Resistance Properties | Abrasion Resistant, UV Resistant |
Product Type | Synthetic Winch Line |
Description
Winch Line, Cord Diameter 5/8 in, Cord Length 85 ft, Color Gray, Maximum Load Capacity 16,933 lb, Compatible Load Capacity 16,933 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 16Y217, 3EXT3, Compatible with Manufacturer Part Number 47801, 68801, Cord Type Rope, Cord Material Synthetic Fiber, Number of Strands 12, For Use With Electric Winches, Includes Integrated Shackle, Operation Pulling, Product Type Synthetic Winch Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Housekeeping Bag, Full Size, Brown Nylon (G55-NNX-M3B-30)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- FULTON 7/32" x 50' Galv Winch Cable and Hook-5,600 lbs. Breaking Strength (WC750 0100)
- Lockjaw Winch Cables