Shop All Winch Cables
Lockjaw
Winch Line 5/16 In. x 85 ft.
Mfr # 20-0313085
Zoro # G609253811
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 85 ft
- For Use With Electric Winches
- Color Gray
- Includes Integrated Shackle
- Mfr. Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0313085
- Zoro # G609253811
- UPC # 859257007221
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 85 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 5/16 in |
Details
Item | Winch Line |
For Use With | Electric Winches |
Color | Gray |
Includes | Integrated Shackle |
Compatible Load Capacity | 4,500 lb |
Resistance Properties | Abrasion Resistant, UV Resistant |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL |
Operation | Pulling |
Cord Type | Rope |
Compatible Series | All |
Cord Material | Synthetic Fiber |
Number of Strands | 12 |
Product Type | Synthetic Winch Line |
Maximum Load Capacity | 4,400 lb |
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 85 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,500 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 13R481, 13R482, 13R484, 1VN79, 1VN80, 29JU84, 29JU85, 33W158, 492P72, 492P73, 492P74, 492P75, 492P76, 492P77, 492P78, 492P79, 492P80, 492P81, 492P82, 6DLV3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- COTTERMAN 9 ft 3 in Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F10S C1)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- TOTALTURF WINCH CABLE - GALVANIZED - 5/16 X 125 9 800lb strength 4X4 VEHICLE RECOVERY (TO2528591)
- Lockjaw Winches & Pullers