Shop All Winch Cables
Lockjaw
Winch Line 5/16 In. x 150 ft.
Mfr # 20-0313150
Zoro # G409253837
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 150 ft
- Color Gray
- For Use With Electric Winches
- Includes Integrated Shackle
- Maximum Load Capacity 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockjaw
- MFR # 20-0313150
- Zoro # G409253837
- UPC # 859257007245
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 150 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 5/16 in |
Details
Item | Winch Line |
Color | Gray |
For Use With | Electric Winches |
Includes | Integrated Shackle |
Maximum Load Capacity | 4,400 lb |
Cord Type | Rope |
Compatible Load Capacity | 4,500 lb |
Compatible Series | All |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL |
Number of Strands | 12 |
Cord Material | Synthetic Fiber |
Operation | Pulling |
Product Type | Synthetic Winch Line |
Resistance Properties | Abrasion Resistant, UV Resistant |
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 150 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,500 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 13R481, 13R482, 13R484, 1VN79, 1VN80, 29JU84, 29JU85, 33W158, 492P72, 492P73, 492P74, 492P75, 492P76, 492P77, 492P78, 492P79, 492P80, 492P81, 492P82, 6DLV3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- BIL-JAX Guard Rail - Side End Rail - 10' L (0022-25-10)
- INDUSCO Rapid Link, 1/2", Zinc Plated P (54400421)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line (20-0250040)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- Lockjaw Winches & Pullers