Shop All Winch Cables
Lockjaw
Winch Line 3/8 In. x 85 ft.
Mfr # 20-0375085
Zoro # G909232004
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Winches
- Includes Integrated Shackle
- Color Gray
- Cord Length 85 ft
- Resistance Properties Abrasion Resistant, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockjaw
- MFR # 20-0375085
- Zoro # G909232004
- UPC # 859257007658
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 85 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 3/8 in |
Details
Item | Winch Line |
For Use With | Electric Winches |
Includes | Integrated Shackle |
Color | Gray |
Resistance Properties | Abrasion Resistant, UV Resistant |
Compatible with Manufacturer Part Number | 101150, 101155 |
Cord Material | Synthetic Fiber |
Compatible Load Capacity | 6,600 lb |
Maximum Load Capacity | 6,600 lb |
Cord Type | Rope |
Compatible Series | All |
Operation | Pulling |
Number of Strands | 12 |
Product Type | Synthetic Winch Line |
Description
Winch Line, Cord Diameter 3/8 in, Cord Length 85 ft, Color Gray, Maximum Load Capacity 6,600 lb, Compatible Load Capacity 6,600 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 492P83, 492P84, Compatible with Manufacturer Part Number 101150, 101155, Cord Type Rope, Cord Material Synthetic Fiber, Number of Strands 12, For Use With Electric Winches, Includes Integrated Shackle, Operation Pulling, Product Type Synthetic Winch Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0046 Solid Braid MFP Utility Rope - 5/8" x 100', Black (3008.0046)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- ZORO SELECT Corner Guard (GNRSCG80YB)
- SERVICE CASTER 10"x2.75" Flat Free Hand TRK Dolly Wheel Only w/2.25" Centered Hub&Ball Bearings (SCC-SNB10275-CPR-2.25HL-BRGKIT)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- Lockjaw Winches & Pullers