Shop All Winch Cables
Lockjaw
Winch Line
Mfr # 20-0313125
Zoro # G509253805
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integrated Shackle
- Color Gray
- For Use With Electric Winches
- Cord Length 125 ft
- Mfr. Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0313125
- Zoro # G509253805
- UPC # 859257007238
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 125 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 5/16 in |
Details
Item | Winch Line |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Electric Winches |
Compatible Series | All |
Product Type | Synthetic Winch Line |
Number of Strands | 12 |
Compatible Load Capacity | 4,500 lb |
Cord Type | Rope |
Maximum Load Capacity | 4,400 lb |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL |
Operation | Pulling |
Cord Material | Synthetic Fiber |
Resistance Properties | Abrasion Resistant, UV Resistant |
Description
Winch Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Pneumatic Caster, 10 in., 350 lb. (3G149)
- LIFT-ALL Roundsling, Endless, 12 ft L, 15000 lb Cap (KEN15KX12)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- KFI 3K Cable 3/16"x 46' ASSY (ATV-CBL-3K)
- Lockjaw Winches & Pullers