Shop All Winch Cables
Lockjaw
Winch Line 1/2 In. x 85 ft.
Mfr # 20-0500085
Zoro # G209252597
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Electric Winches
- Cord Length 85 ft
- Includes Integrated Shackle
- Maximum Load Capacity 10,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0500085
- Zoro # G209252597
- UPC # 859257007764
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 85 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 1/2 in |
Details
Item | Winch Line |
Color | Gray |
For Use With | Electric Winches |
Includes | Integrated Shackle |
Maximum Load Capacity | 10,700 lb |
Operation | Pulling |
Cord Material | Synthetic Fiber |
Compatible Load Capacity | 10,700 lb |
Compatible with Manufacturer Part Number | 28500, ZEON 10, ZEON 10-S |
Cord Type | Rope |
Product Type | Synthetic Winch Line |
Resistance Properties | Abrasion Resistant, UV Resistant |
Number of Strands | 12 |
Compatible Series | All |
Description
Winch Line, Cord Diameter 1/2 in, Cord Length 85 ft, Color Gray, Maximum Load Capacity 10,700 lb, Compatible Load Capacity 10,700 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 29JU94, 29JU95, 3EXT1, Compatible with Manufacturer Part Number 28500, ZEON 10, ZEON 10-S, Cord Type Rope, Cord Material Synthetic Fiber, Number of Strands 12, For Use With Electric Winches, Includes Integrated Shackle, Operation Pulling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- Lockjaw Winches & Pullers