Shop All Shackles
Lockjaw
Synthetic Shackle, Pin Diameter: 1-1/4 in
Mfr # 15-043805
Zoro # G1013919
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 14,333 lb
- Pin Diameter 1 1/4 in
- Bow Width 5 in
- Shackle Material HMPE
- Pin Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pin Diameter | 1 1/4 in |
Bow Width | 5 in |
Pin Length | 3 2/25 in |
Shackle Diameter | 7/16 in |
Maximum Inside Diameter | 5 in |
Bar Length | 3 1/8 in |
Bar Diameter | 1 1/4 in |
Details
Item | Synthetic Shackle |
Working Load Limit | 14,333 lb |
Shackle Material | HMPE |
Pin Type | Fixed |
Corrosion Resistant | Yes |
Breaking Strength | 43,000 lbf |
Shackle Type | Soft |
Coating | Anodized |
Sleeve Material | Nylon |
UV Resistant | Yes |
Rope Material | HMPE |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Material Thickness | 7/16 in |
Lifting Capability | Not for Lifting |
Cover Material | Nylon |
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 14,333 lb, Bar Length 3 1/8 in, Bar Diameter 1 1/4 in, Breaking Strength 43,000 lbf, Material Thickness 7/16 in, Coating Type Anodized, Maximum Inside Diameter 5 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- CROSBY Shackle, 1-1/4 in., 24,000 lb. (1019597)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K45)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- Lockjaw Lifting Hardware