Shop All Shackles
Lockjaw
Synthetic Shackle Kit, PK2, Pin Length: 3 in
Mfr # 16-043810
Zoro # G1013639
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 16,280 lb
- Breaking Strength 48,840 lb
- Shackle Material HMPE
- Overall Width 1/2 in
- Pin Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 1/2 in |
Pin Length | 3 in |
Overall Length | 10 in |
Pin Diameter | 1 1/4 in |
Bow Width | 10 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 16,280 lb |
Breaking Strength | 48,840 lb |
Shackle Material | HMPE |
Color | Black |
Sleeve Material | Polyethylene |
UV Resistant | Yes |
Material | Nylon |
Coating | Anodized |
Corrosion Resistant | Yes |
Pin Type | Fixed |
Shackle Type | Soft |
Includes | (2) Lock Rings, (2) Sleeves |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 10 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 1" X 8Ft 3200 LBS 2 PLY FLAT EYE-EYE SLING (C1129)
- TARPS NOW Curved Roller Track 90 Degree Ceiling Mount 24" Radius (TRACK-CM4)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-18-CPED)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- Lockjaw Shackles