Shop All Shackles
Lockjaw
Synthetic Shackle Kit, PK2, Bow Width: 6 in
Mfr # 16-056306
Zoro # G1013027
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 28,966 lb
- Material HMPE, Polyethylene
- Bow Width 6 in
- Overall Width 1/4 in
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bow Width | 6 in |
Overall Width | 1/4 in |
Overall Length | 6 in |
Pin Diameter | 1 3/4 in |
Pin Length | 4 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 28,966 lb |
Material | HMPE, Polyethylene |
Corrosion Resistant | Yes |
Shackle Type | Soft |
Sleeve Material | Polyethylene |
Pin Type | Fixed |
Breaking Strength | 86,898 lb |
Includes | (2) Lock Rings, (2) Sleeves |
UV Resistant | Yes |
Coating | Anodized |
Shackle Material | HMPE |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 6 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 2340 Lb (2TAU7)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- DAYTON Cable, 3/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG46)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037510)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- Lockjaw Lifting Hardware