Shop All Shackles
Lockjaw
Synthetic Shackle Kit, PK2, Bow Width: 14 in
Mfr # 16-062514
Zoro # G1013648
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 37,253 lb
- Sleeve Material Polyethylene
- Breaking Strength 111,759 lb
- Overall Width 5/8 in
- Coating Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 5/8 in |
Pin Diameter | 2 in |
Pin Length | 4 13/32 in |
Bow Width | 14 in |
Overall Length | 14 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 37,253 lb |
Sleeve Material | Polyethylene |
Breaking Strength | 111,759 lb |
Coating | Anodized |
UV Resistant | Yes |
Pin Type | Fixed |
Corrosion Resistant | Yes |
Includes | (2) Lock Rings, (2) Sleeves |
Material | HMPE, Polyethylene |
Shackle Type | Soft |
Shackle Material | HMPE |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 14 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 5/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 230 lb (2.03256.55 BRK5)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037510)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- PEERLESS CHAIN 1/4 SAFE-PAS, HDG, UPC, 8063105 (8063105)
- Lockjaw Lifting Hardware