Shop All Shackles
Lockjaw
Synthetic Shackle Kit, 12" L x 1/4" W, PK2
Mfr # 16-056312
Zoro # G1013410
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 28,966 lb
- Includes (2) Lock Rings, (2) Sleeves
- UV Resistant Yes
- Overall Length 12 in
- Coating Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 12 in |
Overall Width | 1/4 in |
Pin Length | 4 in |
Bow Width | 12 in |
Pin Diameter | 1 3/4 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 28,966 lb |
Includes | (2) Lock Rings, (2) Sleeves |
UV Resistant | Yes |
Coating | Anodized |
Shackle Type | Soft |
Pin Type | Fixed |
Breaking Strength | 86,898 lb |
Sleeve Material | Polyethylene |
Corrosion Resistant | Yes |
Shackle Material | HMPE |
Material | HMPE, Polyethylene |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 12 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Brake (Top Lock), 5 x1.25, 24 Series, axle/nut (TLB514-24 KIT)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 10 (AHA-2-10-10)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- Lockjaw Shackles