Shop All Shackles
Lockjaw
Synthetic Shackle Kit, 10" L x 3/8" W, PK2
Mfr # 16-031310
Zoro # G1013386
product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 9,753 lb
- Pin Diameter 1 in
- Breaking Strength 29,259 lb
- Includes (2) Lock Rings, (2) Sleeves
- Coating Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pin Diameter | 1 in |
Pin Length | 2 13/64 in |
Bow Width | 10 in |
Overall Length | 10 in |
Overall Width | 3/8 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 9,753 lb |
Breaking Strength | 29,259 lb |
Includes | (2) Lock Rings, (2) Sleeves |
Coating | Anodized |
Shackle Material | HMPE |
UV Resistant | Yes |
Material | Nylon |
Shackle Type | Soft |
Color | Black |
Corrosion Resistant | Yes |
Sleeve Material | Polyethylene |
Pin Type | Fixed |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 10 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 47-300 .09375 in. x 500 ft. Solid Braid Polyester Rope (47-300)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Red, 4-Count (B18R4PK)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Length: 3 in (16-043810)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- US CARGO CONTROL 2" Galvanized Screw Pin Anchor Shackle - Import - 35 Ton (SPAS2)
- Lockjaw Lifting Hardware