Shop All Shackles
Lockjaw
Synthetic Shackle, Breaking Strength: 36, 900 lb
Mfr # 15-037505
Zoro # G1013298
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 11,200 lb
- Sleeve Material Nylon
- Pin Diameter 1 1/8 in
- UV Resistant Yes
- Bow Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pin Diameter | 1 1/8 in |
Bow Width | 5 in |
Pin Length | 2 16/25 in |
Shackle Diameter | 3/8 in |
Bar Length | 2 5/8 in |
Bar Diameter | 1 1/8 in |
Maximum Inside Diameter | 5 in |
Details
Item | Synthetic Shackle |
Working Load Limit | 11,200 lb |
Sleeve Material | Nylon |
UV Resistant | Yes |
Breaking Strength | 33,600 lbf |
Pin Type | Fixed |
Shackle Type | Soft |
Coating | Anodized |
Shackle Material | HMPE |
Corrosion Resistant | Yes |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Rope Material | HMPE |
Cover Material | Nylon |
Material Thickness | 3/8 in |
Lifting Capability | Not for Lifting |
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 11,200 lb, Bar Length 2 5/8 in, Bar Diameter 1 1/8 in, Breaking Strength 33,600 lbf, Material Thickness 3/8 in, Coating Type Anodized, Maximum Inside Diameter 5 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Limit Switch Block (815J1)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- MAGLINER Completion Pack for Ht (301041)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk (S-WH-4DB70-4SL-FB)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- Lockjaw Shackles