Shop All Shackles
Lockjaw
Soft Shackle, 8,800 lb Working Load Limit
Mfr # 15-031310
Zoro # G1014567
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 8,800 lb
- Sleeve Material Nylon
- Bow Width 10 in
- UV Resistant Yes
- Breaking Strength 26,400 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bow Width | 10 in |
Pin Length | 2 1/5 in |
Pin Diameter | 1 in |
Shackle Diameter | 5/16 in |
Maximum Inside Diameter | 10 in |
Bar Length | 2 1/4 in |
Bar Diameter | 1 in |
Details
Item | Synthetic Shackle |
Working Load Limit | 8,800 lb |
Sleeve Material | Nylon |
UV Resistant | Yes |
Breaking Strength | 26,400 lbf |
Corrosion Resistant | Yes |
Shackle Type | Soft |
Shackle Material | HMPE |
Pin Type | Fixed |
Coating | Anodized |
Cover Material | Nylon |
Material Thickness | 5/16 in |
Lifting Capability | Not for Lifting |
Rope Material | HMPE |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 8,800 lb, Bar Length 2 1/4 in, Bar Diameter 1 in, Breaking Strength 26,400 lbf, Material Thickness 5/16 in, Coating Type Anodized, Maximum Inside Diameter 10 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF U.S. made AMSTEEL BLUE WINCH ROPE 1/4 inch x 50 ft Black 9 200 lb strength 4X4 VEHICLE RECOVERY (TO2528584)
- CAMPBELL CHAIN & FITTINGS 3/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411295)
- PEERLESS CHAIN 1/4" WIDE JAW QUICK LINK, 4428240 (4428240)
- WERNER One-Person Scaffolding Stage, 12 Ft. L (2012)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Type: Fixed (16-025004)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1-1/4", 12T WLL (1018589)
- Lockjaw Lifting Hardware