Shop All Shackles
Lockjaw
Soft Shackle, 8,600 lb Working Load Limit
Mfr # 17-043805
Zoro # G3302388
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 8,600 lb
- Sleeve Material Nylon
- Pin Diameter 1 1/4 in
- Breaking Strength 43,000 lbf
- Coating Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pin Diameter | 1 1/4 in |
Bow Width | 5 in |
Pin Length | 3 2/25 in |
Bar Diameter | 1 1/4 in |
Maximum Inside Diameter | 5 in |
Bar Length | 3 1/8 in |
Details
Item | Lifting Rated Synthetic Shackle |
Working Load Limit | 8,600 lb |
Sleeve Material | Nylon |
Breaking Strength | 43,000 lbf |
Coating | Anodized |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Shackle Material | HMPE |
Rope Material | HMPE |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Cover Material | Nylon |
Lifting Capability | For Lifting |
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 8,600 lb, Bar Length 3 1/8 in, Bar Diameter 1 1/4 in, Breaking Strength 43,000 lbf, Coating Type Anodized, Maximum Inside Diameter 5 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Ratchet Chain Binder, 5/16in - 3/8in (516RCB)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF8)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 1-ply (EE1-903-12-T3)
- KOCH MASON LINE TWST WHITE 800ft (5371807)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Length: 3 in (16-043810)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- CROSBY Anchor Shackle, Screw Pin, 1-1/4" Pin Dia. (G-209A)
- Lockjaw Shackles