Shop All Shackles
Lockjaw
Soft Shackle, 3,300 lb Working Load Limit
Mfr # 17-025004
Zoro # G3302394
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,300 lb
- Corrosion Resistant Yes
- Breaking Strength 16,500 lbf
- UV Resistant Yes
- Shackle Material HMPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pin Diameter | 3/4 in |
Bow Width | 4 in |
Pin Length | 2 1/100 in |
Bar Length | 2 in |
Maximum Inside Diameter | 4 in |
Bar Diameter | 3/4 in |
Details
Item | Lifting Rated Synthetic Shackle |
Working Load Limit | 3,300 lb |
Corrosion Resistant | Yes |
Breaking Strength | 16,500 lbf |
UV Resistant | Yes |
Shackle Material | HMPE |
Sleeve Material | Nylon |
Coating | Anodized |
Cover Material | Nylon |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Lifting Capability | For Lifting |
Rope Material | HMPE |
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 3,300 lb, Bar Length 2 in, Bar Diameter 3/4 in, Breaking Strength 16,500 lbf, Coating Type Anodized, Maximum Inside Diameter 4 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- PEERLESS CHAIN 9/32 G80 COUPLING LK, UPC, 8453280 (8453280)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1-1/4", 12T WLL (1018570)
- Lockjaw Lifting Hardware