Shop All Winch Cables
Lockjaw
9/16 in. x 50 ft. 13,166 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0563050
Zoro # G103546365
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 50'
- Working Load Limit 13,166 lb WLL
- Thickness 9/16 in
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0563050
- Zoro # G103546365
- UPC # 810097710221
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 50' |
Width | 0.563 |
Details
Material | HMPE |
Working Load Limit | 13,166 lb WLL |
Thickness | 9/16 in |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Conveyor Drive Coupling (369190)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- CASTERHQ 4"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 00 (HD6640-01-Y)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- Lockjaw Winches & Pullers