Shop All Winch Cables
Lockjaw
9/16 in. x 200 ft. 13,166 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0563200
Zoro # G803546412
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 200'
- Working Load Limit 13,166 lb WLL
- Color Gray
- Width 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0563200
- Zoro # G803546412
- UPC # 859257007856
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 200' |
Width | 0.563 |
Details
Material | HMPE |
Working Load Limit | 13,166 lb WLL |
Color | Gray |
Thickness | 9/16 in |
Includes | Integrated Shackle |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5' Horizontal E-Track- Gray Painted (HET5P-G)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections (786CP33)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- EVEREST 2" x 20Ft 6333 LBS WORKING LOAD LIMIT REFLECTIVE RECOVERY STRAP (TS22056)
- Lockjaw Winch Cables