Shop All Winch Cables
Lockjaw
9/16 in. x 175 ft. 13,166 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0563175
Zoro # G803546399
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 175'
- Working Load Limit 13,166 lb WLL
- Width 0.563
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0563175
- Zoro # G803546399
- UPC # 859257007849
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 175' |
Width | 0.563 |
Details
Material | HMPE |
Working Load Limit | 13,166 lb WLL |
Color | Gray |
Thickness | 9/16 in |
Includes | Integrated Shackle |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 70 Transport Chain, Yellow Chromate, 65' per Square Pail (T0510426)
- SUPERWINCH Clutch Handle (90-24579)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W042)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- Lockjaw Winch Cables