Shop All Winch Cables
Lockjaw
9/16 in. x 10 ft. 13,166 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-056310
Zoro # G103546396
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 10'
- Working Load Limit 13,166 lb WLL
- Thickness 9/16 in
- For Use With Winch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockjaw
- MFR # 22-056310
- Zoro # G103546396
- UPC # 810097710399
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 10' |
Width | 0.563 |
Details
Material | HMPE |
Working Load Limit | 13,166 lb WLL |
Thickness | 9/16 in |
For Use With | Winch |
Color | Gray |
Includes | Replacable Chafe Sleeve |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.375" (208220)
- WERNER 40 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1340-2)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- GENIE Cable Assembly, GL #12 (5272GT)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line (20-0250040)
- FULTON 3/16" x 25' Galvanized Winch Cable - 4,200 lbs. Breaking Strength (WC325 0100)
- Lockjaw Winches & Pullers